
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747099-1
Zoro #
G501009875
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
2
Thread Size
14702
Cable Insulation Diameter
.43 in
Details
For Use With
Plug/Receptacle
Cable Clamp Type
Two-Piece RFI/EMI Shield
Number of Positions
15
Shield Plating Finish
Bright
Product Type
Accessory
Operating Temperature Range
-55 85 °C
Cable Clamp Material
Metal Plated Thermoplastic
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Shielded
Yes
Accessory Type
Backshell/Cable Clamp
Long Turnable Jackscrew Part Number
747784-3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.