
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747099-3
Zoro #
G601009799
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
2
Cable Insulation Diameter
.375 in
Thread Size
14702
Details
Cable Clamp Type
Two-Piece RFI/EMI Shield
Product Type
Accessory
Cable Clamp Plating Material
Nickel over Copper
Connector & Contact Terminates To
Wire & Cable
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Number of Positions
15
Shield Plating Finish
Bright
Long Turnable Jackscrew Part Number
747784-3
Operating Temperature Range
-55 85 °C
Accessory Type
Cable Clamp
Shielded
Yes
Cable Clamp Material
Flame-Retardant Thermoplastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.