Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Thermoplastic, Black, 1-5/8 in L

  • Mfr # 207345-1

  • Zoro # G101009503


product price: $6.15
/ea
Sold in multiples of 20 for $123.00

Key Features

Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Length
1-5/8 in
Width
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207345-1
Zoro #
G101009503
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-5/8 in
Width
0.77 in
Cable Insulation Diameter
.39 in
Shell Size
3
Max. Bundle Dia.
.39 in

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Clamp Material
Thermoplastic
Color
Black
Cable Exit Angle
90, 180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.