Zoro Homepage

Cable Clamp, Thermoplastic, 0.460 in Bundle Dia., Gray, 2.10 in L

  • Mfr # 5745134-1

  • Zoro # G201009557


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Material
Thermoplastic
Clamp Color
Gray
Max. Bundle Dia.
0.460 in
Mounting Method
Screw
Length
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745134-1
Zoro #
G201009557
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Bundle Dia.
0.460 in
Length
2.10 in
Width
0.841 in
Thread Size
14702
Cable Insulation Diameter
.46 in
Shell Size
3

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Gray
Mounting Method
Screw
Clamp Material
Thermoplastic
Color
Gray
Number of Positions
25
Cable Exit Angle
180, 90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.