This item is Discontinued.

Te Connectivity CABLE CLAMP KIT SZ 3 5745173-2

CABLE CLAMP KIT SZ 3 (Discontinued)

  • Mfr # 5745173-2
  • Zoro # G001009771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745173-2
Zoro #
G001009771
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
3
Thread Size
14702
Cable Insulation Diameter
.48 in

Details

For Use With
Plug/Receptacle
Cable Clamp Type
Two-Piece RFI/EMI Shield
Product Type
Accessory
Number of Positions
25
Shield Plating Finish
Bright
Long Turnable Jackscrew Part Number
747784-3
Shield Plating Material
Nickel over Copper
Shielded
Yes
Cable Clamp Material
Zinc Alloy
Accessory Type
Backshell/Cable Clamp
Operating Temperature Range
-55 85 °C
Cable Exit Angle
180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.