Zoro Homepage
This item is Discontinued.
Te Connectivity CABLE CLAMP KIT SZ 3 5745833-5

CABLE CLAMP KIT SZ 3 (Discontinued)

  • Mfr # 5745833-5
  • Zoro # G001009795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745833-5
Zoro #
G001009795
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
3
Cable Insulation Diameter
.43 in
Thread Size
14702

Details

Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Clamp Material
Metal Plated Thermoplastic
Shield Plating Finish
Bright
Cable Exit Angle
180
Cable Clamp Plating Material
Nickel over Copper
Shielded
Yes
Product Type
Accessory
Accessory Type
Cable Clamp
Shield Plating Material
Nickel over Copper
Number of Positions
25
Operating Temperature Range
-55 85 °C
Long Turnable Jackscrew Part Number
747784-3
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.