Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE CLAMP KIT SZ 3

  • Mfr # 5745833-7

  • Zoro # G801009858


product price: $17.15
/ea
Sold in multiples of 4 for $68.60

Key Features

Cable Clamp Type
Two-Piece RFI/EMI Shield
Long Turnable Jackscrew Part Number
747784-3
Shield Plating Material
Nickel over Copper
Product Type
Accessory
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745833-7
Zoro #
G801009858
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
3
Cable Insulation Diameter
.35 in
Thread Size
14702

Details

Cable Clamp Type
Two-Piece RFI/EMI Shield
Long Turnable Jackscrew Part Number
747784-3
Shield Plating Material
Nickel over Copper
Product Type
Accessory
Shielded
Yes
Cable Clamp Plating Material
Nickel over Copper
Shield Plating Finish
Bright
Connector & Contact Terminates To
Wire & Cable
Cable Exit Angle
180
Operating Temperature Range
-55 85 °C
Cable Clamp Material
Metal Plated Thermoplastic
Number of Positions
25
Accessory Type
Cable Clamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.