This item is Discontinued.

Te Connectivity Cable Clamp, Zinc Alloy, 0.430 in Bundle Dia., 2.865 in L 5747194-3

This item is Discontinued.

Te Connectivity

Cable Clamp, Zinc Alloy, 0.430 in Bundle Dia., 2.865 in L (Discontinued)

Mfr # 5747194-3
Zoro # G701009934
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5747194-3
Zoro #
G701009934
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Bundle Dia.
0.430 in
Length
2.865 in
Width
0.639 in

Details

Item
Cable Clamp
Material
Zinc Alloy
Mounting Method
Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.