
CABLE CLAMP KIT SZ 4 .425
Mfr # 5745174-4
Zoro # G901009635
product price: $16.59
/eaSold in multiples of 4 for $66.36
Key Features
Cable Clamp Type
Two-Piece RFI/EMI Shield
Number of Positions
37
Shield Plating Material
Nickel over Copper
Accessory Type
Cable Clamp
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745174-4
Zoro #
G901009635
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.425 in
Shell Size
4
Thread Size
14702
Details
Cable Clamp Type
Two-Piece RFI/EMI Shield
Number of Positions
37
Shield Plating Material
Nickel over Copper
Accessory Type
Cable Clamp
Product Type
Accessory
Shielded
Yes
Identification Letter
J
Shield Plating Finish
Bright
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Material
Zinc Alloy
Cable Exit Angle
180
Long Turnable Jackscrew Part Number
747784-3
Operating Temperature Range
-55 85 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.