Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE CLAMP KIT SZ 4 .575

  • Mfr # 5745174-2

  • Zoro # G901009673


product price: $17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Insulation Diameter
.575 in
Cable Exit Angle
180
Product Type
Accessory
Long Turnable Jackscrew Part Number
747784-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745174-2
Zoro #
G901009673
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.575 in
Shell Size
4
Thread Size
14702

Details

Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Exit Angle
180
Product Type
Accessory
Long Turnable Jackscrew Part Number
747784-3
Shielded
Yes
Identification Letter
R
Shield Plating Material
Nickel over Copper
Cable Clamp Material
Zinc Alloy
Connector & Contact Terminates To
Wire & Cable
Number of Positions
37
Accessory Type
Cable Clamp
Operating Temperature Range
-55 85 °C
Shield Plating Finish
Bright

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.