
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745175-3
Zoro #
G201009564
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
5
Thread Size
14702
Cable Insulation Diameter
.6 in
Details
For Use With
Plug/Receptacle
Cable Clamp Type
Two-Piece RFI/EMI Shield
Number of Positions
50
Operating Temperature Range
-55 85 °C
Accessory Type
Backshell/Cable Clamp
Long Turnable Jackscrew Part Number
747784-3
Product Type
Accessory
Shielded
Yes
Shield Plating Finish
Bright
Shield Plating Material
Nickel over Copper
Cable Clamp Material
Die Cast
Cable Exit Angle
180
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.