Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE CLAMP KIT SZ 5

  • Mfr # 5747098-1

  • Zoro # G301009839


product price: $16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Cable Clamp Type
Two-Piece RFI/EMI Shield
Shell Size
5
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Material
Flame-Retardant Thermoplastic
Mating Connector Lock
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747098-1
Zoro #
G301009839
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
5
Cable Insulation Diameter
.75 in
Thread Size
14702

Details

Cable Clamp Type
Two-Piece RFI/EMI Shield
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Material
Flame-Retardant Thermoplastic
Mating Connector Lock
With
Product Type
Accessory
Accessory Type
Cable Clamp
Mating Connector Lock Type
Jackscrew
Number of Positions
50
Shield Plating Finish
Bright
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Operating Temperature Range
-55 85 °C
Cable Clamp Plating Material
Nickel over Copper
Long Turnable Jackscrew Part Number
747784-3
Shielded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.