Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE PLUG FEMALE RTANG SMB

  • Mfr # 414048-6

  • Zoro # G400946905


product price: $146.99
/ea
Sold in multiples of 25 for $3,674.75
Free Shipping & Returns

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 179, RG 187
Material
Brass
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414048-6
Zoro #
G400946905
UPC #
-
Country of Origin
United States

Details

Style - Connector
Right Angle
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 179, RG 187
Material
Brass
Type
Plug
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.