
Cable Tie, 408 mm L, 101.6 mm Max Bundle Dia., Natural, Nylon, 50 lb Strength
Mfr # 1-608695-9
Zoro # G101009114
product price: $0.67
/eaSold in multiples of 5000 for $3,350.00
Key Features
Cable Tie Style
Mountable
Nominal Length
408 mm
Width
3/16 in
Nominal Max. Bundle Dia.
101.6 mm
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-608695-9
Zoro #
G101009114
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
408 mm
Width
3/16 in
Nominal Max. Bundle Dia.
101.6 mm
Thickness
1.4 mm
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Mounting Method
Screw
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.