Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 392 mm L, 101.6 mm Max Bundle Dia., Black, Nylon, 222.411 N Strength

  • Mfr # 1-604774-0

  • Zoro # G901009130


product price: $0.44
/ea
Sold in multiples of 217 for $95.48

Key Features

Cable Tie Style
Standard
Nominal Length
392 mm
Width
3/16 in
Nominal Max. Bundle Dia.
101.6 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-604774-0
Zoro #
G901009130
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
392 mm
Width
3/16 in
Nominal Max. Bundle Dia.
101.6 mm
Thickness
0.055 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon
Tensile Strength
222.411 N
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.