
Cable Tie, 103 mm L, 3/4 in Max Bundle Dia., Natural, Nylon, 18 lb Strength (Discontinued)
- Mfr # 1-604771-9
- Zoro # G401009166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-604771-9
Zoro #
G401009166
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
103 mm
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
0.037 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
18 lb
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.