Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, 31.75 mm Max Bundle Dia., Black, Nylon, 30 lb Strength

  • Mfr # 1-603227-0

  • Zoro # G601008969


product price: $0.11
/ea
Sold in multiples of 1400 for $154.00

Key Features

Cable Tie Style
Standard
Nominal Length
6 in
Width
0.142 in
Nominal Max. Bundle Dia.
31.75 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-603227-0
Zoro #
G601008969
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
0.142 in
Nominal Max. Bundle Dia.
31.75 mm
Thickness
0.043 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon
Tensile Strength
30 lb
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.