
Cable Tie, 390 mm L, 101.6 mm Max Bundle Dia., Black, Nylon, 533.78 N Strength
Mfr # 1-604773-0
Zoro # G201009083
product price: $0.78
/eaSold in multiples of 300 for $234.00
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
390 mm
Width
0.303 in
Nominal Max. Bundle Dia.
101.6 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-604773-0
Zoro #
G201009083
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
390 mm
Width
0.303 in
Nominal Max. Bundle Dia.
101.6 mm
Thickness
1.98 mm
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
533.78 N
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.