
Cable Tie, 15 in L, 31.75 mm Max Bundle Dia., Natural, Nylon, 133.5 N Strength (Discontinued)
- Mfr # 2-603227-9
- Zoro # G401009487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-603227-9
Zoro #
G401009487
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
15 in
Width
3.56 mm
Nominal Max. Bundle Dia.
31.75 mm
Thickness
1.1 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
133.5 N
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.