Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon, 30 lb Strength

  • Mfr # 1-603227-9

  • Zoro # G001008941


product price: $0.28
/ea
Sold in multiples of 5000 for $1,400.00

Key Features

Cable Tie Style
Standard
Nominal Length
6 in
Width
0.142 in
Nominal Max. Bundle Dia.
1-1/4 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-603227-9
Zoro #
G001008941
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
0.142 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
1.1 mm

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
30 lb
Standards
UL Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.