
Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon, 222.411 N Strength
Mfr # 2-604772-9
Zoro # G901009420
product price: $0.10
/eaSold in multiples of 1000 for $100.00
Key Features
Cable Tie Style
Standard
Nominal Length
8 in
Width
4.6 mm
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-604772-9
Zoro #
G901009420
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
4.6 mm
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
1.19 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
222.411 N
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.