
Cable Tie, 6-1/2 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon, 133.5 N Strength
Mfr # 171353-2
Zoro # G101009343
product price: $0.57
/ea
Sold in multiples of 150 for $85.50
Key Features
Cable Tie Style
Standard
Nominal Length
6-1/2 in
Width
3.3 mm
Nominal Max. Bundle Dia.
1-1/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171353-2
Zoro #
G101009343
UPC #
-
Country of Origin
Japan
Dimensions
Nominal Length
6-1/2 in
Width
3.3 mm
Nominal Max. Bundle Dia.
1-1/4 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
133.5 N
Standards
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.