
Cable Tie, 5-1/2 in L, 32 mm Max Bundle Dia., Black, Polyamide 6/6, 18 lb Strength
Mfr # 2-160968-2
Zoro # G701009583
product price: $0.15
/ea
Sold in multiples of 600 for $90.00
Key Features
Cable Tie Style
Standard
Nominal Length
5-1/2 in
Width
2.6 mm
Nominal Max. Bundle Dia.
32 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-160968-2
Zoro #
G701009583
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
5-1/2 in
Width
2.6 mm
Nominal Max. Bundle Dia.
32 mm
Thickness
1 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
18 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.