Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cable Tie, 5-1/2 in L, 35 mm Max Bundle Dia., Natural, Polyamide 6/6, 29 lb Strength 4-160971-1

Cable Tie, 5-1/2 in L, 35 mm Max Bundle Dia., Natural, Polyamide 6/6, 29 lb Strength (Discontinued)

  • Mfr # 4-160971-1
  • Zoro # G601010085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-160971-1
Zoro #
G601010085
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
5-1/2 in
Width
0.141 in
Nominal Max. Bundle Dia.
35 mm
Thickness
1.2 mm

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
29 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.