Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 178 mm L, 1.77 in Max Bundle Dia., Natural, Polyamide 6/6, 220 N Strength

  • Mfr # 4-160974-1

  • Zoro # G701010114


product price: $0.25
/ea
Sold in multiples of 550 for $137.50

Key Features

Cable Tie Style
Standard
Nominal Length
178 mm
Width
3/16 in
Nominal Max. Bundle Dia.
1.77 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-160974-1
Zoro #
G701010114
UPC #
-
Country of Origin
Croatia

Dimensions

Nominal Length
178 mm
Width
3/16 in
Nominal Max. Bundle Dia.
1.77 in
Thickness
1.24 mm

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
220 N

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.