
Cable Tie, 8 in L, 1.97 in Max Bundle Dia., Black, Polyamide 6/6, 29 lb Strength
Mfr # 2-160996-2
Zoro # G601009492
product price:Â $0.30
/ea
Sold in multiples of 600 for $180.00
Key Features
Cable Tie Style
Standard
Nominal Length
8 in
Width
0.141 in
Nominal Max. Bundle Dia.
1.97 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-160996-2
Zoro #
G601009492
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
8 in
Width
0.141 in
Nominal Max. Bundle Dia.
1.97 in
Thickness
1.2 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
29 lb
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.