Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Cable Tie, 204 mm L, 1.97 in Max Bundle Dia., Black, Polyamide 6/6, 49 lb Strength 4-160975-2

Cable Tie, 204 mm L, 1.97 in Max Bundle Dia., Black, Polyamide 6/6, 49 lb Strength (Discontinued)

  • Mfr # 4-160975-2
  • Zoro # G901010129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-160975-2
Zoro #
G901010129
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
204 mm
Width
0.196 in
Nominal Max. Bundle Dia.
1.97 in
Thickness
0.051 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
49 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.