This item is Discontinued.

This item is Discontinued.
Cable Tie, 8 in L, 1.97 in Max Bundle Dia., Natural, Polyamide 6/6, 49 lb Strength (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-160975-1
Zoro #
G301009747
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
8 in
Width
5 mm
Nominal Max. Bundle Dia.
1.97 in
Thickness
1.3 mm
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
49 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.