
Cable Tie, 360 mm L, 103 mm Max Bundle Dia., Black, Polyamide 6/6, 220 N Strength (Discontinued)
- Mfr # 2-160978-2
- Zoro # G301009594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-160978-2
Zoro #
G301009594
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
360 mm
Width
3/16 in
Nominal Max. Bundle Dia.
103 mm
Thickness
0.06 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
220 N
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.