Cable Tie, 14-1/2 in L, 4.05 in Max Bundle Dia., Natural, Polyamide 6/6, 49 lb Strength

  • Mfr # 2-160978-1

  • Zoro # G101009633


product price: $0.46
/ea
Sold in multiples of 300 for $138.00

Key Features

Cable Tie Style
Standard
Nominal Length
14-1/2 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.05 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-160978-1
Zoro #
G101009633
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
14-1/2 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.05 in
Thickness
1.54 mm

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
49 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.