Zoro Homepage
This item is Discontinued.
Te Connectivity Cable Tie, 14-1/2 in L, 3-15/16 in Max Bundle Dia., Natural, Polyamide 6/6, 550 N Strength 2-160983-1

Cable Tie, 14-1/2 in L, 3-15/16 in Max Bundle Dia., Natural, Polyamide 6/6, 550 N Strength (Discontinued)

  • Mfr # 2-160983-1
  • Zoro # G901009611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-160983-1
Zoro #
G901009611
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
14-1/2 in
Width
7.8 mm
Nominal Max. Bundle Dia.
3-15/16 in
Thickness
1.8 mm

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
550 N

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.