Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 430 mm L, 115 mm Max Bundle Dia., Black, Polyamide 6/6, 49 lb Strength

  • Mfr # 2-160995-2

  • Zoro # G001009511


product price: $0.78
/ea
Sold in multiples of 200 for $156.00

Key Features

Cable Tie Style
Standard
Nominal Length
430 mm
Width
3/16 in
Nominal Max. Bundle Dia.
115 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-160995-2
Zoro #
G001009511
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
430 mm
Width
3/16 in
Nominal Max. Bundle Dia.
115 mm
Thickness
0.051 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Polyamide 6/6
Tensile Strength
49 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.