
Cable Tie, 17 in L, 4.52 in Max Bundle Dia., Natural, Polyamide 6/6, 49 lb Strength (Discontinued)
- Mfr # 2-160995-1
- Zoro # G501009677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-160995-1
Zoro #
G501009677
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
17 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.52 in
Thickness
0.051 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Polyamide 6/6
Tensile Strength
49 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.