
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-160967-1
Zoro #
G301010071
UPC #
-
Country of Origin
Italy
Dimensions
Length
98 mm
Width
2.5 mm
Max. Bundle Dia.
0.82 in
Thickness
1 mm
Details
Design - Cable Tie
Standard
Color
Natural
Item
Cable Tie
Tensile Strength
82 N
Material
Polyamide 6.6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.