Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAGE ASSEMBLY 1X2 QSFP28 GASKET HS

  • Mfr # 2170812-3

  • Zoro # G201041595


product price: $42.15
/ea
Sold in multiples of 4 for $168.60

Key Features

Includes
Heat Sink
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170812-3
Zoro #
G201041595
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Heat Sink
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Number of Ports
2
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.