Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CAGE ASSEMBLY  QSFP28 1X1  SPRING 2170703-6

CAGE ASSEMBLY QSFP28 1X1 SPRING (Discontinued)

  • Mfr # 2170703-6
  • Zoro # G401042040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170703-6
Zoro #
G401042040
UPC #
-
Country of Origin
China

Details

Item
Cage
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Heat Sink Compatible
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Ports
1
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.