This item is Discontinued.

Te Connectivity CAGE ASSY  1X4  QSFP28  GASKET  HS  LP 2-2170785-6

CAGE ASSY 1X4 QSFP28 GASKET HS LP (Discontinued)

  • Mfr # 2-2170785-6
  • Zoro # G701042658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2170785-6
Zoro #
G701042658
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
For Use With
QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
Includes
Heat Sink, Lightpipe
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Features
Sealable
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Number of Ports
4
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.