Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CAGE ASSY  1X4  QSFP28  GASKET  HS  LP 2170785-2

CAGE ASSY 1X4 QSFP28 GASKET HS LP (Discontinued)

  • Mfr # 2170785-2
  • Zoro # G001041511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170785-2
Zoro #
G001041511
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
For Use With
QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
Includes
Heat Sink, Lightpipe
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Features
Sealable
Number of Ports
4
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.