
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292180-1
Zoro #
G400941795
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.299 in
Details
Item
Connector
Insulation Color
Black
Max. Voltage
250V AC
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Terminal Type
Plug
Wire Range
24 to 16 AWG
Application
Power and Signal, Wire and Cable, Signal (Data), Power
Connection Type
Crimp
Insulation Dia
0.055 to 0.094 in
Mounting Type
Panel; Panel Mount Feature; Mounting Ears
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.