Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP-HOUS PAN-MT

  • Mfr # 172213-2

  • Zoro # G001040941


product price: $0.22
/ea
Sold in multiples of 385 for $84.70

Key Features

Number of Rows
1
Height
8 mm
Length
13.5 mm
Standards
UL
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172213-2
Zoro #
G001040941
UPC #
-
Country of Origin
India

Dimensions

Height
8 mm
Length
13.5 mm

Details

Item
Connector
Number of Rows
1
Standards
UL
Application
Power, Signal
Features
Panel Mount Feature
Material
Nylon
Color
Natural
Connector Terminates To
Wire & Cable
Max. Temp.
95°C
Current Rating
2 A
Hole Center to Center
2.5 mm
Max. Voltage
250V AC; 350V DC
Number of Contacts
2
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Crimp
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.