Zoro Homepage
This item is Discontinued.
Te Connectivity CAP  SQ  ILLUMINATED TACT SWITCH  GREEN 2311403-1

CAP SQ ILLUMINATED TACT SWITCH GREEN (Discontinued)

  • Mfr # 2311403-1
  • Zoro # G701009361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2311403-1
Zoro #
G701009361
UPC #
-
Country of Origin
United States

Dimensions

Cap Height
3.9 mm

Details

Temperature Rating
-40 to 85°C
Actuator Style
Square
Mounting Angle
Vertical
Illuminated
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.