
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1544352-1
Zoro #
G001040880
UPC #
-
Country of Origin
Germany
Dimensions
Height
18.9 mm
Length
17.2 mm
Width
0.692 in
Details
Number of Rows
2
Application
Power
Material
Polyamide
Color
Black
Max. Temp.
85°C
Number of Contacts
2
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.