Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CeeLok FAS-T Receptacle Kit Ni

  • Mfr # 2102352-1

  • Zoro # G001009580


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Receptacle
Overall Length
34.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102352-1
Zoro #
G001009580
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
34.29 mm

Details

Material
Aluminum
Type
Receptacle
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.