Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CEF-3.0 T2030002030-000

CEF-3.0 (Discontinued)

  • Mfr # T2030002030-000
  • Zoro # G801010205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2030002030-000
Zoro #
G801010205
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Connection Material
Copper Alloy
Current Rating
16 A
Contact Finish
Silver Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.