
Connector Contact, Crimp Termination Only, 12 AWG, Copper
Mfr # T2030001040-000
Zoro # G501010208
product price: $0.54
/eaSold in multiples of 200 for $108.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Contact Material
Copper
Contact Finish
Silver Plated
Contact Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2030001040-000
Zoro #
G501010208
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
12 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Contact Finish
Silver Plated
Contact Type
Pin
Current Rating
16 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.