
Centronics RCPT 36P R/A PB
Mfr # 1734044-1
Zoro # G401067333
product price: $3.85
/ea
Sold in multiples of 7680 for $29,568.00
Key Features
Max. Temp.
125°C
Application
Signal
Finish
Nickel Plated
Color
Black
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1734044-1
Zoro #
G401067333
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Finish
Nickel Plated
Color
Black
Features
Panel Mount Feature
Material
Thermoplastic
Number of Rows
2
Hole Center to Center
2.16 mm
Terminal Finish
Tin Plated
Current Rating
5 A
Connection Material
Copper Alloy
Number of Contacts
36
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.