Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CF Ejector Ass y Type II 20mm 1734452-2

CF Ejector Ass y Type II 20mm (Discontinued)

  • Mfr # 1734452-2
  • Zoro # G801049137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734452-2
Zoro #
G801049137
UPC #
-
Country of Origin
China

Details

Color
Black
Shield Material
Stainless Steel
Number of Slots
1
Shroud Material
Liquid Crystal Polymer (LCP)
Button Material
Liquid Crystal Polymer (LCP)
Operating Temperature Range
-55 to 85 °C
Product Type
Accessory
CompactFlash Product Type
Ejector Assembly
Contact Current Rating (Max)
.5 A
Rail Material
Liquid Crystal Polymer (LCP)
Format
CompactFlash
Button Ejector Side
Right
Cover Material
Stainless Steel
Button Color
Black
Accessory Type
Ejector Assembly
Shielded
No
Push Button Material
Thermoplastic
Push Button Color
Black
Profile
Standard
Rail Plate Material
Stainless Steel
Ejector Material
PBT GF30
Board Mount
Top Side
Push Button Flammability Rating
UL 94V-0
Lever Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.