Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFP Guide Rail

  • Mfr # 2057592-2

  • Zoro # G201037062


product price: $8.35
/ea
Sold in multiples of 9 for $75.15

Key Features

Port Matrix Configuration
1 x 1
Form Factor
CFP
PCB Thickness (Recommended)
.079 in
Data Rate (Max)
100 Gb/s
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057592-2
Zoro #
G201037062
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.079 in

Details

Port Matrix Configuration
1 x 1
Form Factor
CFP
Data Rate (Max)
100 Gb/s
Product Type
Accessory
Pluggable I/O Accessory Type
Guide Rail
For Use With Pluggable I/O Products
CFP Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.