
CFP HS Kit StS Airflow 38 fin 10.3mm (Discontinued)
- Mfr # 1963856-1
- Zoro # G601048996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1963856-1
Zoro #
G601048996
UPC #
-
Country of Origin
United States
Dimensions
Width
3.37 in
Length
4.39 in
Heat Sink Height
.404 in
PCB Thickness (Recommended)
.079 in
Details
Pluggable I/O Accessory Type
Heat Sink
For Use With Pluggable I/O Products
CFP Assembly
Heat Sink Finish
Anodized
Included Heat Sink
Yes
Form Factor
CFP
Data Rate (Max)
100 Gb/s
Heat Sink Style
Custom, Fin
Number of Fins
22
Heat Sink Compatible
Yes
Cage Type
Kit
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.