Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CFP HW Kit  No HS  With Clips and Screws 2169666-2

CFP HW Kit No HS With Clips and Screws (Discontinued)

  • Mfr # 2169666-2
  • Zoro # G701049114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169666-2
Zoro #
G701049114
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.079 in

Details

Cage Type
Kit
Port Matrix Configuration
1 x 1
For Use With Pluggable I/O Products
CFP Assembly
Termination Method to Printed Circuit Board
Screw
Form Factor
CFP
Included Heat Sink
No
PCB Mounting Style
Double-Sided (Belly-to-Belly)
Product Type
Accessory
Hardware Type
Screw
Pluggable I/O Accessory Type
Hardware Kit
Data Rate (Max)
100 Gb/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.